SINGLE ROW BALL BEARING - 35MM WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ207
- Zoro # G212376860
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Length
155 mm
Bearing Insert Material
Steel
Flange Thickness
12 mm
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UGCJTZ207
- Zoro #
- G212376860
- UPC #
- 808250127689
- Country of Origin
- Japan
Dimensions
- Overall Length
- 155 mm
- Flange Thickness
- 12 mm
- Bore Diameter
- 35 mm
- Mount Hole Center-to-Center Length
- 130 mm
- Overall Height
- 94 mm
- Overall Width
- 49.3 mm
Details
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
Description
a=155MM, e=130MM, g=12MM, x=26MM, s=14MM, b=94MM, J=4MM, f=90MM, Z=49.3MM, L=51.1MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.