Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15MM WIDE SET SCREW WHITE 4-BOLT FLANGE
- Mfr # UCFPL202W
- Zoro # G614858131
product price:Â
$
87.55
/ea
Key Features
Number of Mount Holes
4
System of Measurement
Metric
Bore Diameter
15 mm
Shaft Locking Type
Set Screw
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL202W
- Zoro #
- G614858131
- UPC #
- 808250399369
- Country of Origin
- Japan
- Number of Mount Holes
- 4
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 15 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.