Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15/16in STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # MUCFB205-15
- Zoro # G012376534
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Height
4-3/4 in
Mount Hole Center-to-Center Length
1-5/8 in
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFB205-15
- Zoro #
- G012376534
- UPC #
- 808250237449
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Housing Material
- 304 Stainless Steel
Dimensions
- Overall Height
- 4-3/4 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Flange Thickness
- 3/8 in
- Bore Diameter
- 15/16 in
- Overall Length
- 4-3/4 in
- Overall Width
- 1-7/16 in
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=3/8in, X=1-1/8in, S=25/64in, L=2-3/4in, F=2-1/2in, Z=1-7/16in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.