SINGLE ROW BALL BEARING - 17MM EXTRA NARROW ECC COLL 2-BOLT FLANGE
- Mfr # UFL003
- Zoro # G612375944
product price:Â
$
48.99
/ea
Key Features
System of Measurement
Metric
Bearing Insert Material
Steel
Shaft Locking Type
Eccentric Collar
Overall Width
22.5 mm
Overall Length
71 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFL003
- Zoro #
- G612375944
- UPC #
- 808250104765
- Country of Origin
- Japan
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 22.5 mm
- Overall Length
- 71 mm
- Flange Thickness
- 7 mm
- Mount Hole Center-to-Center Length
- 56 mm
- Overall Height
- 46 mm
- Bore Diameter
- 17 mm
Description
a=71MM, e=56MM, g=7MM, x=14MM, s=7MM, b=46MM, Z=22.5MM, L=20.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.