SINGLE ROW BALL BEARING - 17MM EXTRA NARROW SET SCREW 2-BOLT FLANGE CLOSED COVER
- Mfr # KFL003CE
- Zoro # G012377180
product price:Â
$
57.35
/ea
Key Features
Number of Mount Holes
2
Housing Material
Steel
Mount Hole Center-to-Center Length
56 mm
Overall Length
71 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFL003CE
- Zoro #
- G012377180
- UPC #
- 808250280650
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Material
- Steel
- System of Measurement
- Metric
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 56 mm
- Overall Length
- 71 mm
- Bore Diameter
- 17 mm
- Flange Thickness
- 7 mm
- Overall Height
- 46 mm
Description
a=71MM, e=56MM, g=7MM, x=14MM, s=7MM, b=46MM, V=26inM=38MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.