Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 17MM HIGH TEMP 400 DEG 3-BOLT FLANGE BRACKET
- Mfr # UCFB203C4HR5
- Zoro # G514860210
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Bore Diameter
17 mm
Housing Type
Triangular
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB203C4HR5
- Zoro #
- G514860210
- UPC #
- 808250123803
- Country of Origin
- Japan
- System of Measurement
- Metric
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.