SINGLE ROW BALL BEARING - 1/2in KANIGEN SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL201-8NPMZ20
- Zoro # G714862380
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
15/32 in
Bore Diameter
1/2 in
Housing Type
Oval
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL201-8NPMZ20
- Zoro #
- G714862380
- UPC #
- 808250469888
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 15/32 in
- Bore Diameter
- 1/2 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Width
- 1.311 in
- Overall Height
- 2-3/8 in
- Overall Length
- 4-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.