SINGLE ROW BALL BEARING - 17MM NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHLFL203
- Zoro # G312376791
product price:Â
$
38.99
/ea
Key Features
Bearing Insert Material
Steel
Flange Thickness
9.5 mm
Number of Mount Holes
2
Mount Hole Center-to-Center Length
63.5 mm
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLFL203
- Zoro #
- G312376791
- UPC #
- 808250102341
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 9.5 mm
- Mount Hole Center-to-Center Length
- 63.5 mm
- Bore Diameter
- 17 mm
- Overall Length
- 81 mm
- Overall Height
- 56 mm
- Overall Width
- 31.6 mm
Description
a=81MM, e=63.5MM, g=9.5MM, x=18MM, s=7MM, b=56MM, Z=31.6MM, L=28.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.