SINGLE ROW BALL BEARING - 1-1/16in NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLCTE206-17NP
- Zoro # G114859119
product price:Â
$
97.65
/ea
Key Features
Housing Material
Cast Iron
Bore Diameter
1-1/16 in
Overall Length
4-7/16 in
Overall Width
1.35 in
Mount Hole Center-to-Center Length
3-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE206-17NP
- Zoro #
- G114859119
- UPC #
- 808250350544
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1-1/16 in
- Overall Length
- 4-7/16 in
- Overall Width
- 1.35 in
- Mount Hole Center-to-Center Length
- 3-9/16 in
- Overall Height
- 3-5/16 in
- Flange Thickness
- 13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.