Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 17MM STAINLESS SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL203W
- Zoro # G412377063
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Overall Length
108 mm
Mount Hole Center-to-Center Length
38.1 mm
Overall Width
33.7 mm
Overall Height
108 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL203W
- Zoro #
- G412377063
- UPC #
- 808250190522
- Country of Origin
- Japan
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
Description
A=108MM, H=C:C42.9MM, E=38.1MM, J=22.2MM, G=11.4MM, X=25.4MM, S=10.7MM, L=63.5MM, F=62MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.