SINGLE ROW BALL BEARING - 10MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLANGE
- Mfr # MUFL000
- Zoro # G212376976
product price:Â
$
99.39
/ea
Key Features
Flange Thickness
5.5 mm
Overall Length
60 mm
Overall Width
19 mm
System of Measurement
Metric
Bore Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUFL000
- Zoro #
- G212376976
- UPC #
- 808250123728
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
Dimensions
- Flange Thickness
- 5.5 mm
- Overall Length
- 60 mm
- Overall Width
- 19 mm
- Bore Diameter
- 10 mm
- Mount Hole Center-to-Center Length
- 45 mm
- Overall Height
- 36 mm
Description
a=60MM, e=45MM, g=5.5MM, x=11.5MM, s=7MM, b=36MM, Z=19MM, L=17.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.