Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 17MM WIDE SET SCREW 2-BOLT FLANGE CLOSED CI COVER
- Mfr # CUCFL203CE
- Zoro # G312375916
product price:Â
$
80.59
/ea
Key Features
Overall Height
66 mm
Number of Mount Holes
2
Mount Hole Center-to-Center Length
90 mm
Flange Thickness
12 mm
Bore Diameter
17 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUCFL203CE
- Zoro #
- G312375916
- UPC #
- 808250119554
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 66 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Flange Thickness
- 12 mm
- Bore Diameter
- 17 mm
- Overall Length
- 113 mm
- Overall Width
- 46 mm
Description
a=113MM, e=90MM, g=12MM, s=12MM, b=66MM, Z=46MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.