Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 17MM WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL203
- Zoro # G912376535
product price:Â
$
36.19
/ea
Key Features
Overall Length
113 mm
Shaft Locking Type
Set Screw
Overall Height
60 mm
Mount Hole Center-to-Center Length
90 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL203
- Zoro #
- G912376535
- UPC #
- 808250103720
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Housing Type
- Oval
Dimensions
- Overall Length
- 113 mm
- Overall Height
- 60 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Bore Diameter
- 17 mm
- Overall Width
- 33.3 mm
- Flange Thickness
- 12 mm
Description
a=113MM, e=90MM, g=12MM, x=25.4MM, s=12MM, b=60MM, Z=33.3MM, Bi=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.