SINGLE ROW BALL BEARING - 17MM WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFK203
- Zoro # G312375824
product price:Â
$
60.35
/ea
Key Features
Bearing Insert Type
Radial Ball
Bore Diameter
17 mm
System of Measurement
Metric
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFK203
- Zoro #
- G312375824
- UPC #
- 808250108060
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
Dimensions
- Bore Diameter
- 17 mm
- Overall Width
- 33.3 mm
- Flange Thickness
- 13 mm
- Overall Height
- 110 mm
- Mount Hole Center-to-Center Length
- 32 mm
- Overall Length
- 110 mm
Description
a=110MM, h=42MM, e=32MM, J=27MM, g=13MM, x=25.5MM, s=10MM, b=62MM, f=52MM, Z=33.3MM, Bi=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.