SINGLE ROW BALL BEARING - 17MM WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFB203NP
- Zoro # G114860030
product price:Â
$
73.25
/ea
Key Features
Housing Type
Triangular
Shaft Locking Type
Set Screw
Bore Diameter
17 mm
Number of Mount Holes
3
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB203NP
- Zoro #
- G114860030
- UPC #
- 808250381869
- Country of Origin
- Japan
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 17 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.