SINGLE ROW BALL BEARING - 7/8in WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFB205-14
- Zoro # G512375891
product price:Â
$
93.65
/ea
Key Features
Shaft Locking Type
Concentric Collar
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Overall Length
4-3/4 in
Bore Diameter
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFB205-14
- Zoro #
- G512375891
- UPC #
- 808250121588
- Country of Origin
- Japan
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
Dimensions
- Overall Length
- 4-3/4 in
- Bore Diameter
- 7/8 in
- Overall Width
- 1.487 in
- Flange Thickness
- 1/2 in
- Overall Height
- 4-3/4 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
Description
a=4-3/4in, h=1-13/16in, e=1-5/8in, J=1-1/8in, g=1/2in, x=1-1/8in, s=25/64in, b=2-3/4in, f=2-1/2in, Z=1.487in, Bi=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.