Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 17MM ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT203NPMZ2
- Zoro # G312376623
product price:Â
$
81.65
/ea
Key Features
Overall Length
98.4 mm
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Bore Diameter
17 mm
Overall Height
31 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT203NPMZ2
- Zoro #
- G312376623
- UPC #
- 808250116232
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Dimensions
- Overall Length
- 98.4 mm
- Bore Diameter
- 17 mm
- Overall Height
- 31 mm
- Mount Hole Center-to-Center Length
- 76.2 mm
- Overall Width
- 32.3 mm
- Flange Thickness
- 11 mm
Description
A=98.4MM, E=76.2MM, G=11MM, X=25MM, S=10.5MM, L=55.6MM, Z=32.3MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.