SINGLE ROW BALL BEARING - 17MM ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL203MZ2W
- Zoro # G512377277
product price:Â
$
98.59
/ea
Key Features
Housing Type
Oval
System of Measurement
Metric
Overall Width
33.7 mm
Shaft Locking Type
Set Screw
Overall Height
31 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL203MZ2W
- Zoro #
- G512377277
- UPC #
- 808250327355
- Country of Origin
- Japan
- Housing Type
- Oval
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 33.7 mm
- Overall Height
- 31 mm
- Overall Length
- 112.7 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Bore Diameter
- 17 mm
- Flange Thickness
- 11.4 mm
Description
A=112.7MM, E=90MM, G=11.4MM, X=26.5MM, S=11MM, L=63.5MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.