Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 17MM ZINC WIDE SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL203MZ2W
- Zoro # G812376758
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Flange Thickness
11.4 mm
Overall Length
108 mm
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL203MZ2W
- Zoro #
- G812376758
- UPC #
- 808250321636
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 11.4 mm
- Overall Length
- 108 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
- Overall Height
- 108 mm
- Overall Width
- 33.7 mm
- Bore Diameter
- 17 mm
Description
A=108MM, H=42.9MM, E=38.1MM, J=22.2MM, G=11.4MM, X=25.4MM, S=10.7MM, L=63.5MM, F=62MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.