SINGLE ROW BALL BEARING - 1-7/16in STAINLESS SET SCREW BLACK 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL207-23CB
- Zoro # G414862765
product price:Â
$
332.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
Housing Type
Oval
Number of Mount Holes
2
Overall Length
6-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL207-23CB
- Zoro #
- G414862765
- UPC #
- 808250365159
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 6-7/16 in
- Overall Height
- 1.689 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Flange Thickness
- 41/64 in
- Overall Width
- 1-45/64 in
- Bore Diameter
- 1-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.