Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL205-16C4HR5
- Zoro # G114863475
product price:Â
$
92.25
/ea
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
9/16 in
Overall Length
5-1/8 in
Housing Type
Oval
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFL205-16C4HR5
- Zoro #
- G114863475
- UPC #
- 808250122868
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 9/16 in
- Overall Length
- 5-1/8 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Height
- 2-11/16 in
- Overall Width
- 1.406 in
- Bore Diameter
- 1 in
Details
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.