SINGLE ROW BALL BEARING - 1in KANIGEN ACCU-LOC BLACK 2-BOLT FLANGE
- Mfr # UENFL205-16MZ20B
- Zoro # G512375761
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Overall Length
5-1/8 in
Overall Width
1-1/2 in
System of Measurement
Inch
Housing Type
Oval
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UENFL205-16MZ20B
- Zoro #
- G512375761
- UPC #
- 808250237036
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
Dimensions
- Overall Length
- 5-1/8 in
- Overall Width
- 1-1/2 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Flange Thickness
- 17/32 in
Description
A=5-1/8in, E=3-57/64in, G=17/32in, X=1-9/64in, S=7/16in, L=2-3/4in, Z=1-1/2in,U=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.