SINGLE ROW BALL BEARING - 1in KANIGEN ACCU-LOC STAINLESS 3-BOLT FLANGE
- Mfr # UEMFB205-16MZ20
- Zoro # G312376593
product price:Â
$
372.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
3/8 in
Shaft Locking Type
Concentric Collar
Overall Height
4-3/4 in
Housing Material
304 Stainless Steel
Overall Width
1-31/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEMFB205-16MZ20
- Zoro #
- G312376593
- UPC #
- 808250262168
- Country of Origin
- Japan
- Shaft Locking Type
- Concentric Collar
- Housing Material
- 304 Stainless Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
Dimensions
- Flange Thickness
- 3/8 in
- Overall Height
- 4-3/4 in
- Overall Width
- 1-31/64 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Overall Length
- 4-3/4 in
- Bore Diameter
- 1 in
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=3/8in, X=1-1/8in, S=25/64in, L=2-3/4in, F=2-1/2in, Z=1-31/64in, U=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.