Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in KANIGEN SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL205-16NPMZ20
- Zoro # G814863607
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Mount Hole Center-to-Center Length
3-57/64 in
Overall Height
2-11/16 in
System of Measurement
Inch
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL205-16NPMZ20
- Zoro #
- G814863607
- UPC #
- 808250469918
- Country of Origin
- Japan
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Height
- 2-11/16 in
- Bore Diameter
- 1 in
- Overall Length
- 5-1/8 in
- Overall Width
- 1.406 in
- Flange Thickness
- 9/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.