Flange Block Bearing; 4 Bolt Square Flange Block; 1 in. Bore; 3.9 in. Bolt Circle Diameter
- Mfr # UCF205-16
- Zoro # G312501193
product price:Â
$
53.55
/ea
Key Features
Flange Thickness
9/16 in
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Overall Length
3-3/4 in
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF205-16
- Zoro #
- G312501193
- UPC #
- -
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Square
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 9/16 in
- Overall Length
- 3-3/4 in
- Overall Height
- 3-3/4 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 2-3/4 in
- Overall Width
- 1.406 in
Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1 in. Bore; 3.9 in. Bolt Circle Diameter; 2-3/4 in. Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.