Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in MEDIUM SET SCREW 2-BOLT FLANGE
- Mfr # UCFLX05-16
- Zoro # G312375664
product price:Â
$
87.45
/ea
Key Features
Bearing Insert Material
Steel
Overall Length
5-9/16 in
Number of Mount Holes
2
Housing Material
Cast Iron
Overall Height
3-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFLX05-16
- Zoro #
- G312375664
- UPC #
- 808250118250
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Length
- 5-9/16 in
- Overall Height
- 3-1/4 in
- Overall Width
- 1.579 in
- Flange Thickness
- 17/32 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 4-19/32 in
Description
a=5-9/16in, e=4-19/32in, g=17/32in, x=1-3/16in, s=1/2in, b=3-1/4in, Z=1.579in, Bi=1.500in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.