Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 40MM STAINLESS SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MUCNFL208B
- Zoro # G312376524
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
System of Measurement
Metric
Mount Hole Center-to-Center Length
144 mm
Overall Length
174.6 mm
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL208B
- Zoro #
- G312376524
- UPC #
- 808250250363
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
Dimensions
- Mount Hole Center-to-Center Length
- 144 mm
- Overall Length
- 174.6 mm
- Overall Width
- 51.7 mm
- Bore Diameter
- 40 mm
- Overall Height
- 49.2 mm
- Flange Thickness
- 20 mm
Description
A=174.6MM, E=144MM, G=20MM, X=37.5MM, S=14MM, L=100MM, Z=51.7MM, B=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.