Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHLCTE205-16
- Zoro # G212375795
product price:Â
$
55.79
/ea
Key Features
Housing Type
Oval
System of Measurement
Inch
Overall Width
1.319 in
Flange Thickness
11/16 in
Mount Hole Center-to-Center Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHLCTE205-16
- Zoro #
- G212375795
- UPC #
- 808250107025
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1.319 in
- Flange Thickness
- 11/16 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Height
- 2-51/64 in
- Bore Diameter
- 1 in
- Overall Length
- 3-13/16 in
Details
- Housing Type
- Oval
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Description
a=3-13/16in, e=3in, g=11/16in, s=25/64in, b=2-51/64in, Z=1.319in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.