SINGLE ROW BALL BEARING - 1in NARR ECCENTRIC COLLAR MALLEABLE 3-BOLT FLANGE
- Mfr # KHTM205-16
- Zoro # G112376694
product price:Â
$
54.99
/ea
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
7/16 in
Shaft Locking Type
Eccentric Collar
Mount Hole Center-to-Center Length
3 in
Housing Material
Malleable Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHTM205-16
- Zoro #
- G112376694
- UPC #
- 808250106547
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Malleable Iron
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 7/16 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Height
- 3-3/4 in
- Overall Width
- 1.357 in
- Bore Diameter
- 1 in
- Overall Length
- 3-3/4 in
Description
a=3-3/4in, e=3in, g=7/16in, x=25/32in, s=11/32in, b=2-1/2in, Z=1.357in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.