Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in NARR ECCENTRIC COLLAR NICKEL 2-BOLT FLANGE
- Mfr # KHLFL205-16NP
- Zoro # G714859021
product price:Â
$
60.15
/ea
Key Features
Number of Mount Holes
2
Mount Hole Center-to-Center Length
3 in
Overall Width
1.358 in
Housing Type
Oval
Overall Length
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KHLFL205-16NP
- Zoro #
- G714859021
- UPC #
- 808250335725
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 3 in
- Overall Width
- 1.358 in
- Overall Length
- 3-3/4 in
- Bore Diameter
- 1 in
- Overall Height
- 2-23/32 in
- Flange Thickness
- 7/16 in
Details
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.