SINGLE ROW BALL BEARING - 1in NARR ECCENTRIC COLLAR PRESSED STEEL 2-BOLT FLANGE
- Mfr # KHPFL205-16
- Zoro # G012375933
product price:Â
$
40.15
/ea
Key Features
Overall Height
11/16 in
Mount Hole Center-to-Center Length
3 in
Shaft Locking Type
Eccentric Collar
Housing Type
Oval
Bore Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFL205-16
- Zoro #
- G012375933
- UPC #
- 808250102624
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- Housing Material
- Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 11/16 in
- Mount Hole Center-to-Center Length
- 3 in
- Bore Diameter
- 1 in
- Overall Length
- 3-3/4 in
Description
a=3-3/4in, e=3in, t=0.079in, b=11/16in, s=11/32in, C=2-51/64in, F=2-3/8in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.