SINGLE ROW BALL BEARING - 4 HEAVY SET SCREW 4-BOLT FLANGE
- Mfr # UCCJO320-64
- Zoro # G311240604
product price:Â
$
1,762.99
/ea
Free Shipping & Returns
Key Features
Overall Height
12-7/16 in
Number of Mount Holes
4
Flange Thickness
1 19/64 in
Bearing Insert Material
Steel
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCCJO320-64
- Zoro #
- G311240604
- UPC #
- 808250278992
- Country of Origin
- Japan
- Number of Mount Holes
- 4
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Housing Type
- Square
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Overall Height
- 12-7/16 in
- Flange Thickness
- 1 19/64 in
- Mount Hole Center-to-Center Length
- 9-17/32 in
- Bore Diameter
- 4 in
- Overall Length
- 12-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.