Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in NARROW SET SCREW MALLEABLE 3-BOLT FLANGE
- Mfr # BTM205-16
- Zoro # G212377218
product price:Â
$
53.19
/ea
Key Features
Housing Type
Triangular
Overall Height
3-3/4 in
System of Measurement
Inch
Bore Diameter
1 in
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTM205-16
- Zoro #
- G212377218
- UPC #
- 808250106134
- Country of Origin
- Japan
Dimensions
- Overall Height
- 3-3/4 in
- Bore Diameter
- 1 in
- Overall Width
- 1.2 in
- Flange Thickness
- 7/16 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 3-3/4 in
Details
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Malleable Iron
- Shaft Locking Type
- Set Screw
Description
a=3-3/4in, e=3in, g=7/16in, x=25/32in, s=11/32in, b=2-1/2in, Z=1.200in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.