SINGLE ROW BALL BEARING - 1in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPFT5-16
- Zoro # G612377368
product price:Â
$
38.15
/ea
Key Features
Bearing Insert Type
Radial Ball
Overall Height
3-1/8 in
Housing Material
Steel
Housing Type
Triangular
Overall Length
3-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BPFT5-16
- Zoro #
- G612377368
- UPC #
- 808250101979
- Country of Origin
- Japan
Dimensions
- Overall Height
- 3-1/8 in
- Overall Length
- 3-1/8 in
- Bore Diameter
- 1 in
Details
- Bearing Insert Type
- Radial Ball
- Housing Material
- Steel
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- System of Measurement
- Inch
Description
a=3-1/8in, p=3in, t=0.079in, b=11/16in, s=11/32in, F=2-3/8in, M=1-3/8in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.