Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in NARROW SET SCREW WHITE 2-BOLT FLANGE OPN COV BS
- Mfr # BNFL5-16CW
- Zoro # G514861972
product price:Â
$
95.99
/ea
Key Features
Overall Height
1.063 in
Flange Thickness
17/32 in
Overall Width
1-31/32 in
Overall Length
5-1/8 in
Mount Hole Center-to-Center Length
3-57/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNFL5-16CW
- Zoro #
- G514861972
- UPC #
- 808250123353
- Country of Origin
- Japan
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
Dimensions
- Overall Height
- 1.063 in
- Flange Thickness
- 17/32 in
- Overall Width
- 1-31/32 in
- Overall Length
- 5-1/8 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Bore Diameter
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.