SINGLE ROW BALL BEARING - 1in NARROW SET SCREW WHITE 4-BOLT FLANGE CLS COV BS
- Mfr # BFPL5-16CEW
- Zoro # G514856404
product price:Â
$
91.69
/ea
Key Features
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Bore Diameter
1 in
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFPL5-16CEW
- Zoro #
- G514856404
- UPC #
- 808250123261
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1 in
Details
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Number of Mount Holes
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.