Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 30MM STAINLESS NAR SET SCREW BLACK 3-BOLT FLANGE OPN COV BS
- Mfr # MBFBL6CB
- Zoro # G212375726
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Housing Type
Triangular
Mount Hole Center-to-Center Length
47.6 mm
Overall Length
138.5 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL6CB
- Zoro #
- G212375726
- UPC #
- 808250353361
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Triangular
- System of Measurement
- Metric
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
Dimensions
- Mount Hole Center-to-Center Length
- 47.6 mm
- Overall Length
- 138.5 mm
- Overall Height
- 138.5 mm
- Bore Diameter
- 30 mm
- Flange Thickness
- 13.3 mm
- Overall Width
- 57.8 mm
Description
A=138.5MM, H=52.4MM, E=47.6MM, J=31.8MM, G=13.3MM, X=31.8MM, S=10.7MM, L=83MM, F=76MM, Z=57.8MM, B=30.3MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.