SINGLE ROW BALL BEARING - 1in STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MBLX5-16B
- Zoro # G512377260
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Number of Mount Holes
2
Housing Material
PBT Thermoplastic
Shaft Locking Type
Set Screw
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLX5-16B
- Zoro #
- G512377260
- UPC #
- 808250175710
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Overall Length
- 3-3/4 in
- Flange Thickness
- 7/16 in
- Bore Diameter
- 1 in
- Overall Height
- 1.063 in
- Overall Width
- 1-7/32 in
- Mount Hole Center-to-Center Length
- 3 in
Description
A=3-3/4in, E=3in, G=7/16in, X=53/64in, S=23/64in, L=2-23/32in, Z=1-7/32in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.