Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in STAINLESS NAR SET SCREW BLACK 3-BOLT FLANGE CLS COV BS
- Mfr # MBFBL5-16CEB
- Zoro # G712377282
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Flange Thickness
29/64 in
Housing Type
Triangular
Overall Length
4-3/4 in
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBFBL5-16CEB
- Zoro #
- G712377282
- UPC #
- 808250315826
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
Dimensions
- Flange Thickness
- 29/64 in
- Overall Length
- 4-3/4 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Bore Diameter
- 1 in
- Overall Height
- 4-3/4 in
- Overall Width
- 2-11/64 in
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=29/64in, X=1-11/32in, S=27/64in, L=2-3/4in, F=2-1/2in, Z=2-11/64in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.