SINGLE ROW BALL BEARING - 1in STAINLESS NAR SET SCREW STAINLESS 2-BOLT FLANGE
- Mfr # MBLFL5-16
- Zoro # G512376546
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Overall Length
3-3/4 in
Number of Mount Holes
2
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLFL5-16
- Zoro #
- G512376546
- UPC #
- 808250353798
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Housing Material
- 304 Stainless Steel
- System of Measurement
- Inch
Dimensions
- Overall Length
- 3-3/4 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Height
- 1.063 in
- Flange Thickness
- 7/16 in
- Overall Width
- 1-13/64 in
Description
A=3-3/4in, E=3in, G=7/16in, X=25/32in, S=25/64in, L=2-23/32in, Z=1-13/64in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.