Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 65MM HIGH TEMP 450 DEG 4-BOLT FLANGE
- Mfr # UCF213C4HR23
- Zoro # G114859225
product price:Â
$
694.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Bore Diameter
65 mm
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCF213C4HR23
- Zoro #
- G114859225
- UPC #
- 808250271351
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 65 mm
Details
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.