SINGLE ROW BALL BEARING - 1in STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MBLF5-16W
- Zoro # G812376819
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Overall Height
1.063 in
Bore Diameter
1 in
Number of Mount Holes
2
Bearing Insert Material
Stainless Steel
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLF5-16W
- Zoro #
- G812376819
- UPC #
- 808250175666
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Overall Height
- 1.063 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 3-3/4 in
- Overall Width
- 1-7/32 in
- Flange Thickness
- 7/16 in
Description
A=3-3/4in, E=3in, G=7/16in, X=53/64in, S=25/64in, L=2-23/32in, Z=1-7/32in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.