Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in STAINLESS NAR SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MBLX5-16W
- Zoro # G012377449
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Flange Thickness
7/16 in
Overall Height
1.063 in
Housing Material
PBT Thermoplastic
Bore Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLX5-16W
- Zoro #
- G012377449
- UPC #
- 808250175727
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 7/16 in
- Overall Height
- 1.063 in
- Bore Diameter
- 1 in
- Overall Length
- 3-3/4 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Width
- 1-7/32 in
Description
A=3-3/4in, E=3in, G=7/16in, X=53/64in, S=23/64in, L=2-23/32in, Z=1-7/32in, B=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.