SINGLE ROW BALL BEARING - 2-15/16in HEAVY SET SCREW 2-BOLT FLANGE
- Mfr # UCFL315-47
- Zoro # G512377406
product price:Â
$
871.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7-11/16 in
Housing Material
Cast Iron
System of Measurement
Inch
Overall Width
3.504 in
Flange Thickness
1 3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL315-47
- Zoro #
- G512377406
- UPC #
- 808250273010
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Height
- 7-11/16 in
- Overall Width
- 3.504 in
- Flange Thickness
- 1 3/16 in
- Bore Diameter
- 2-15/16 in
- Overall Length
- 12-5/8 in
- Mount Hole Center-to-Center Length
- 10-1/4 in
Description
a=12-5/8in, e=10-1/4in, g=1-3/16in, x=2-19/32in, s=1-3/8in, b=7-11/16in, Z=3.504in, Bi=3.228in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.