SINGLE ROW BALL BEARING - 1in STAINLESS NAR SET SCREW WHITE 2-BOLT FLG CLS COV BS NZ
- Mfr # MBNFL5-16NZCEW
- Zoro # G014861014
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Height
1.063 in
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Overall Width
1-31/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBNFL5-16NZCEW
- Zoro #
- G014861014
- UPC #
- 808250335824
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
Dimensions
- Overall Height
- 1.063 in
- Overall Width
- 1-31/32 in
- Flange Thickness
- 17/32 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Length
- 5-1/8 in
- Bore Diameter
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.