SINGLE ROW BALL BEARING - 35MM HEAVY WIDE ADAPTER 4-BOLT FLANGE
- Mfr # UKF308+H2308
- Zoro # G111240750
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
112 mm
Overall Width
50 mm
Overall Length
150 mm
Bearing Insert Type
Radial Ball
Overall Height
150 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UKF308+H2308
- Zoro #
- G111240750
- UPC #
- 808250229819
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 112 mm
- Overall Width
- 50 mm
- Overall Length
- 150 mm
- Overall Height
- 150 mm
- Bore Diameter
- 35 mm
- Flange Thickness
- 17 mm
Details
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.