SINGLE ROW BALL BEARING - 1in STAINLESS SET SCREW BLACK 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL205-16CEB
- Zoro # G314860984
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Number of Mount Holes
2
Housing Type
Oval
Overall Width
1-29/64 in
Overall Length
5-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL205-16CEB
- Zoro #
- G314860984
- UPC #
- 808250317714
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Type
- Oval
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
Dimensions
- Overall Width
- 1-29/64 in
- Overall Length
- 5-1/8 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Flange Thickness
- 17/32 in
- Bore Diameter
- 1 in
- Overall Height
- 1.339 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.