Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 2-3/8'' MEDIUM SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFCSX12-38
- Zoro # G912310485
product price:Â
$
258.99
/ea
Free Shipping & Returns
Key Features
Overall Length
7-5/8 in
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
4.594 in
Housing Material
Cast Iron
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFCSX12-38
- Zoro #
- G912310485
- UPC #
- 808250238170
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Item
- Flange Cartridge
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 7-5/8 in
- Mount Hole Center-to-Center Length
- 4.594 in
- Overall Width
- 1.996 in
- Bore Diameter
- 2-3/8 in
- Flange Thickness
- 1 5/16 in
Description
a=7-5/8'', p=6-1/2'', e=4.594'', s=5/8'', J=25/32'', K=9/16'', g=1-5/16'', f=5.500'', Z=1.996'', Bi=2.563''
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.