Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1in STAINLESS SET SCREW RF BLACK 2-BOLT FLANGE OPN COV
- Mfr # MUCNFL205-16RFCB
- Zoro # G714860980
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
17/32 in
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Overall Height
1.339 in
Housing Material
PBT Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCNFL205-16RFCB
- Zoro #
- G714860980
- UPC #
- 808250366026
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 17/32 in
- Overall Height
- 1.339 in
- Overall Width
- 1-29/64 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Bore Diameter
- 1 in
- Overall Length
- 5-1/8 in
Details
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.