SINGLE ROW BALL BEARING - 1in STAINLESS SET SCREW RF BLACK 4-BOLT FLANGE
- Mfr # MUCFPL205-16RFB
- Zoro # G014862318
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1 in
Housing Type
Square
Number of Mount Holes
4
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFPL205-16RFB
- Zoro #
- G014862318
- UPC #
- 808250207725
- Country of Origin
- Japan
- Housing Type
- Square
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Material
- Stainless Steel
Dimensions
- Bore Diameter
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.